Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 478L45

  • Mfr # 478L45

  • Zoro # G5838362


product price: $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Header
Caution
Legend
This Machine Must Be Locked Out Prior To Servicing. Failure To Lock Out May Result In Injury.
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478L45
Zoro #
G5838362
UPC #
00194484216283
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
This Machine Must Be Locked Out Prior To Servicing. Failure To Lock Out May Result In Injury.
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
Double-Sided
No
Header Background Color
Yellow
Sign Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417
Sign Legend Text Color
Black
Adhesive Style
Permanent
Write on Surface
No
Sign Legend Background Color
White
Chemical Resistant
No
Metal Detectable
No
Sign Header Text Color
Black
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Sign Header
Caution
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Header Style
Symbol and Text
Average Outdoor Durability
2 yr
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Sign Legend
This Machine Must Be Locked Out Prior To Servicing. Failure To Lock Out May Result In Injury.
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
ANSI/OSHA Format
Sign Header Background Color
Yellow
State Specific Sign
No
Corrosion Resistant
No
Anti-Slip Surface
No
Maximum Service Temperature
176 Degrees F
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend This Machine Must Be Locked Out Prior To Servicing. Failure To Lock Out May Result In Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products