Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 478T88

  • Mfr # 478T88

  • Zoro # G5850560


product price: $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Header
Danger
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
478T88
Zoro #
G5850560
UPC #
00194484221218
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
THIS EQUIPMENT STARTS AUTOMATICALLY
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Red
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
Double-Sided
No
Header Legend Color
White
Operating Temp. Range
-20 Degrees F to 176 Degrees F
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
OSHA Compliant
Yes
Sign Legend Text Color
Black, Red
State Specific Sign
No
Mirror Print
No
Legend Pictogram Description
Machinery
Material Properties
Flexible
Adhesive Style
Permanent
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Graffiti Resistant
No
Sign Format
ANSI/OSHA Format
Maximum Service Temperature
176 Degrees F
Sign Header Style
Symbol and Text
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Header
Danger
Metal Detectable
No
Legend Pictogram ID
PEQM-38
Protective Coating
No Protective Coating
Minimum Application Temperature
-40 Degrees F
Sign Header Background Color
Red
Header Pictogram ID
PPIC-61
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend
This Equipment Starts Automatically.
Corrosion Resistant
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Write on Surface
No
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Average Outdoor Durability
2 yr
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Sign Legend Background Color
White
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend This Equipment Starts Automatically., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products