Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 478X37

  • Mfr # 478X37

  • Zoro # G5884267


product price: $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Header
No Header
Legend
CAUTION WET FLOOR
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478X37
Zoro #
G5884267
UPC #
00194484224189
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
CAUTION WET FLOOR
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(a)
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black, Yellow
OSHA Compliant
Yes
Sign Legend Text Color
Black, White
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
2 yr
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(a)
Protective Coating
No Protective Coating
State Specific Sign
No
Corrosion Resistant
No
Sign Mounting Location
Wall
Chemical Resistant
No
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Includes Mounting Hardware
No
Graffiti Resistant
No
Write on Surface
No
Sign Header
No Header
Mirror Print
No
Legend Pictogram ID
PSTF-31
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Metal Detectable
No
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
176 Degrees F
Glow In The Dark
No
Sign Format
Other Format
Adhesive Type
Acrylic
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Legend
Caution Wet Floor
Sign Legend Background Color
Black, White
Legend Pictogram Description
Slip Hazard
Product Type
Wall Mount Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution Wet Floor, Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.