Shop CONDOR

Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 479P93

  • Mfr # 479P93
  • Zoro # G5794350

product price: 
$
3.69
/ea
Sold in multiples of 4 for $14.76

Key Features

Header
Danger
Legend
High Voltage
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
479P93
Zoro #
G5794350
UPC #
00194484236458
Country of Origin
United States
Item
Safety Sign
Header
Danger
Legend
High Voltage
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Red
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
White
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Sign Legend Background Color
White
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Symbol and Text
Sign Header Background Color
Black, Red, White
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Metal Detectable
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Graffiti Resistant
No
Material Properties
Flexible
Legend Pictogram ID
PELC-41
Average Outdoor Durability
2 yr
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Adhesive Style
Permanent
Sign Format
Traditional OSHA
Protective Coating
No Protective Coating
Sign Header Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Legend Pictogram Description
Electrocution Hazard
Sign Mounting Location
Wall
Write on Surface
No
Sign Header
Danger
Sign Legend
High Voltage
Maximum Service Temperature
176 Degrees F
Mirror Print
No
Product Type
Safety Sign

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.