Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 479V76

  • Mfr # 479V76

  • Zoro # G5844452


product price: $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Header
Danger
Legend
High Voltage. Turn Power Off Before Servicing.
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479V76
Zoro #
G5844452
UPC #
00194484239701
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
High Voltage. Turn Power Off Before Servicing.
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
White
Header Background Color
Red
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Sign Legend Text Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z535
Average Outdoor Durability
2 yr
Write on Surface
No
ANSI 969 Compliant
No
Sign Format
ANSI/OSHA Format
Sign Header Text Color
White
State Specific Sign
No
Metal Detectable
No
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
Chemical Resistant
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Includes Mounting Hardware
No
Graffiti Resistant
No
Sign Header Style
Symbol and Text
Maximum Service Temperature
176 Degrees F
Sign Header Background Color
Red
Sign Legend
High Voltage. Turn Power Off Before Servicing.
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Corrosion Resistant
No
Sign Header
Danger
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend High Voltage. Turn Power Off Before Servicing., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.