Zoro Homepage

Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English

  • Mfr # 485F53

  • Zoro # G6291448


product price: $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Sign Material
Vinyl
Legend
EVACUATION ASSEMBLY AREA
Width
7 in
Thickness
0.004 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485F53
Zoro #
G6291448
UPC #
00194484272258
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
10 in
Depth
1/250 in

Details

Item
Safety Sign
Sign Material
Vinyl
Legend
EVACUATION ASSEMBLY AREA
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.38 (c)(4)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Legend Style
Text
Header
No Header
Legend Color
Red
Sign Legend Text Color
Red
Sign Legend Background Color
White
State Specific Sign
No
Sign Format
Other Format
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Text
Sign Mounting Location
Wall
Chemical Resistant
No
Glow In The Dark
No
Corrosion Resistant
No
Average Outdoor Durability
2 yr
Adhesive Type
Acrylic
Adhesive Style
Permanent
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Header
No Header
Anti-Slip Surface
No
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.38 (c)(4)
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
Protective Coating
No Protective Coating
Write on Surface
No
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Sign Legend
Evacuation Assembly Area
Mirror Print
No
ANSI Standards
ANSI Z535
Application
Indoor Only
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Evacuation Assembly Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.