Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, Spanish, 449L89

  • Mfr # 449L89

  • Zoro # G5814063


product price: $3.89
/ea

Key Features

Header
No Header
Legend
No Firearms Allowed On This Property/No Se Permiten Armas De Fuego En Esta Propiedad
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
449L89
Zoro #
G5814063
UPC #
00194484151904
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
No Firearms Allowed On This Property/No Se Permiten Armas De Fuego En Esta Propiedad
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black, Red
Double-Sided
No
OSHA Compliant
No
ANSI Compliant
No
Header Background Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Red
Material Properties
Flexible
Glow In The Dark
No
ANSI 969 Compliant
No
Graffiti Resistant
No
Minimum Application Temperature
-40 Degrees F
Sign Legend
No Firearms Allowed On This Property/No Se Permiten Armas De Fuego En Esta Propiedad
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Sign Header
No Header
Legend Pictogram ID
PPIC-56
Mirror Print
No
Sign Mounting Location
Wall
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Maximum Service Temperature
176 Degrees F
Protective Coating
No Protective Coating
State Specific Sign
No
Number of Printed Sides
1
Anti-Slip Surface
No
Legend Pictogram Description
Gun
Adhesive Style
Permanent
Adhesive Type
Acrylic
Metal Detectable
No
Average Outdoor Durability
2 yr
Sign Legend Background Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Symbol and Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend No Firearms Allowed On This Property/No Se Permiten Armas De Fuego En Esta Propiedad, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.