Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, Spanish, 465K76

  • Mfr # 465K76

  • Zoro # G5842650


product price: $3.89
/ea

Key Features

Header
Danger/Peligro
Legend
Confined Space Entry By Permit Only/Espacio Restringido Se Necesita Permiso De Entrada
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465K76
Zoro #
G5842650
UPC #
00194484200107
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
Confined Space Entry By Permit Only/Espacio Restringido Se Necesita Permiso De Entrada
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Sign Legend Color
Black
Header Background Color
Black, Red, White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.146
OSHA Compliant
Yes
Header Legend Color
White
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Format
Traditional OSHA
State Specific Sign
No
Number of Printed Sides
1
Sign Legend Style
Text
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Sign Mounting Location
Wall
Write on Surface
No
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Sign Header Background Color
Black, Red, White
Chemical Resistant
No
Metal Detectable
No
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.146
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Mirror Print
No
Adhesive Style
Permanent
Sign Header
Danger/Peligro
Adhesive Type
Acrylic
Graffiti Resistant
No
Average Outdoor Durability
2 yr
Sign Header Style
Text
Maximum Service Temperature
176 Degrees F
Sign Legend
Confined Space Entry By Permit Only/Espacio Restringido Se Necesita Permiso De Entrada
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Confined Space Entry By Permit Only/Espacio Restringido Se Necesita Permiso De Entrada, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products