Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, Spanish, 465M96

  • Mfr # 465M96

  • Zoro # G5647253


product price: $3.89
/ea

Key Features

Header
Danger/Peligro
Legend
Permit Required Confined Space Do Not Enter/Prohibida La Entrada. Espacio Confinado. Se Reequiere Permiso.
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465M96
Zoro #
G5647253
UPC #
00194484053635
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
Permit Required Confined Space Do Not Enter/Prohibida La Entrada. Espacio Confinado. Se Reequiere Permiso.
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Black, Red, White
Header Legend Color
White
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.146
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header Style
Text
Sign Legend
Permit Required Confined Space Do Not Enter/Prohibida La Entrada. Espacio Confinado. Se Reequiere Permiso.
Adhesive Type
Acrylic
Chemical Resistant
No
Adhesive Style
Permanent
ANSI Standards
ANSI Z535
Average Outdoor Durability
2 yr
Includes Mounting Hardware
No
Anti-Slip Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
176 Degrees F
Write on Surface
No
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.146
Sign Header
Danger/Peligro
Graffiti Resistant
No
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Material Properties
Flexible
Number of Printed Sides
1
Sign Header Text Color
White
Protective Coating
No Protective Coating
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
State Specific Sign
No
Corrosion Resistant
No
Sign Header Background Color
Black, Red, White
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Permit Required Confined Space Do Not Enter/Prohibida La Entrada. Espacio Confinado. Se Reequiere Permiso., Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products