Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, Spanish, 466A01

  • Mfr # 466A01

  • Zoro # G5224298


product price: $3.69
/ea
Sold in multiples of 4 for $14.76

Key Features

Header
Caution/Precaucion
Legend
Hearing Protection Required/Uso Obligatorio De Proteccion Auditiva
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466A01
Zoro #
G5224298
UPC #
00194484007935
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution/Precaucion
Legend
Hearing Protection Required/Uso Obligatorio De Proteccion Auditiva
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
Header Background Color
Black
Header Legend Color
Yellow
ANSI Compliant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
Sign Legend Text Color
Black
Minimum Application Temperature
-40 Degrees F
Sign Header Background Color
Black
Adhesive Style
Permanent
Average Outdoor Durability
2 yr
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Sign Header
Caution/Precaucion
Write on Surface
No
Maximum Service Temperature
176 Degrees F
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Glow In The Dark
No
Graffiti Resistant
No
Sign Format
Traditional OSHA
Sign Legend Background Color
Yellow
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Mirror Print
No
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Sign Header Style
Text
Adhesive Type
Acrylic
Chemical Resistant
No
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Sign Legend
Hearing Protection Required/Uso Obligatorio De Proteccion Auditiva
Sign Legend Style
Text
Includes Mounting Hardware
No
Metal Detectable
No
Material Properties
Flexible
Sign Header Text Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Hearing Protection Required/Uso Obligatorio De Proteccion Auditiva, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.