Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, Spanish, 466N24

  • Mfr # 466N24

  • Zoro # G5600898


product price:  $3.69
/ea
Sold in multiples of 4 for $14.76

Key Features

Header
Notice/Aviso
Legend
Hard Hats Must Be Worn In This Area/Se Debe Usar Casco Protector En Esta Area
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466N24
Zoro #
G5600898
UPC #
00194484145903
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice/Aviso
Legend
Hard Hats Must Be Worn In This Area/Se Debe Usar Casco Protector En Esta Area
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Double-Sided
No
OSHA Compliant
Yes
Header Background Color
Blue
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.135(a)(1)
Header Legend Color
White
Sign Legend Text Color
Black
State Specific Sign
No
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Corrosion Resistant
No
Sign Legend Style
Text
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Graffiti Resistant
No
Sign Legend
Hard Hats Must Be Worn In This Area/Se Debe Usar Casco Protector En Esta Area
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Write on Surface
No
Glow In The Dark
No
Average Outdoor Durability
2 yr
Metal Detectable
No
Chemical Resistant
No
Adhesive Type
Acrylic
Minimum Application Temperature
-40 Degrees F
Sign Header Background Color
Blue
Mounting Pattern
No Mounting Holes
Sign Header Text Color
White
Sign Legend Background Color
White
Number of Printed Sides
1
Adhesive Style
Permanent
Sign Mounting Location
Wall
Sign Header
Notice/Aviso
Sign Header Style
Text
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.135(a)(1)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Hard Hats Must Be Worn In This Area/Se Debe Usar Casco Protector En Esta Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.