Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, Spanish, 466W90

  • Mfr # 466W90

  • Zoro # G5204783


product price:  $3.69
/ea
Sold in multiples of 4 for $14.76

Key Features

Header
Caution/Precaucion
Legend
Wear Eye Protection/Use Proteccion Para La Vista
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466W90
Zoro #
G5204783
UPC #
00194484011161
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution/Precaucion
Legend
Wear Eye Protection/Use Proteccion Para La Vista
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Header Background Color
Black
Legend Style
Text
OSHA Compliant
Yes
Header Legend Color
Yellow
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
ANSI Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Legend Background Color
Yellow
Glow In The Dark
No
Protective Coating
No Protective Coating
Graffiti Resistant
No
Chemical Resistant
No
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Metal Detectable
No
Corrosion Resistant
No
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Average Outdoor Durability
2 yr
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Sign Header Background Color
Black
Sign Legend Style
Text
Write on Surface
No
Adhesive Type
Acrylic
Number of Printed Sides
1
Includes Mounting Hardware
No
Mirror Print
No
Sign Header
Caution/Precaucion
ANSI 969 Compliant
No
State Specific Sign
No
Sign Legend
Wear Eye Protection/Use Proteccion Para La Vista
Sign Mounting Location
Wall
Sign Header Text Color
Yellow
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Wear Eye Protection/Use Proteccion Para La Vista, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.