Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, Spanish, 466Z22

  • Mfr # 466Z22

  • Zoro # G5275772


product price:  $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Header
Danger/Peligro
Legend
Eye Protection Area/Se Requiere Proteccion Para La Vista En Esta Area
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
466Z22
Zoro #
G5275772
UPC #
00194484036188
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
Eye Protection Area/Se Requiere Proteccion Para La Vista En Esta Area
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Sign Legend Color
Black
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Header Legend Color
White
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header
Danger/Peligro
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
176 Degrees F
Adhesive Type
Acrylic
ANSI Standards
ANSI Z535
Write on Surface
No
Sign Legend
Eye Protection Area/Se Requiere Proteccion Para La Vista En Esta Area
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Chemical Resistant
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Sign Legend Style
Text
Average Outdoor Durability
2 yr
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Sign Header Text Color
White
Material Properties
Flexible
Anti-Slip Surface
No
Sign Header Background Color
Black, Red, White
Minimum Application Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Metal Detectable
No
Adhesive Style
Permanent
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
Corrosion Resistant
No
Graffiti Resistant
No
Sign Legend Background Color
White
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Eye Protection Area/Se Requiere Proteccion Para La Vista En Esta Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.