Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, Spanish, 471F24

  • Mfr # 471F24

  • Zoro # G5189158


product price: $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Header
Safety First/Seguridad Primero
Legend
Safety Shower And Eyewash Station/Ducha De Seguridad Y Estacion Para Lavar Los Ojos
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471F24
Zoro #
G5189158
UPC #
00194484014063
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Safety First/Seguridad Primero
Legend
Safety Shower And Eyewash Station/Ducha De Seguridad Y Estacion Para Lavar Los Ojos
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Header Legend Color
White
Header Background Color
Green
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Sign Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
No
Graffiti Resistant
No
Material Properties
Flexible
Number of Printed Sides
1
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
White
Sign Header Background Color
Green
Average Outdoor Durability
2 yr
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
ANSI 969 Compliant
No
Sign Legend
Safety Shower And Eyewash Station/Ducha De Seguridad Y Estacion Para Lavar Los Ojos
Includes Mounting Hardware
No
Sign Legend Background Color
White
ANSI Standards
ANSI Z535,ANSI Z358.1
Sign Header
Safety First/Seguridad Primero
Write on Surface
No
Corrosion Resistant
No
Adhesive Type
Acrylic
Sign Legend Style
Text
Sign Format
Traditional OSHA
State Specific Sign
No
Protective Coating
No Protective Coating
Metal Detectable
No
Glow In The Dark
No
Maximum Service Temperature
176 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Safety Shower And Eyewash Station/Ducha De Seguridad Y Estacion Para Lavar Los Ojos, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.