Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, Spanish, 471N98

  • Mfr # 471N98

  • Zoro # G5634461


product price: $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Header
Caution/Precaucion
Legend
Keep All Cylinders Chained/Mantener Todos Los Cilindros Encadenados
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
471N98
Zoro #
G5634461
UPC #
00194484102807
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution/Precaucion
Legend
Keep All Cylinders Chained/Mantener Todos Los Cilindros Encadenados
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
Header Legend Color
Yellow
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.101(b),OSHA 29 CFR 1910.253,OSHA 29 CFR 1926.350
ANSI Compliant
Yes
Legend Style
Symbol
Header Background Color
Black
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Glow In The Dark
No
Metal Detectable
No
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Average Outdoor Durability
2 yr
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Sign Header Text Color
Yellow
Maximum Service Temperature
176 Degrees F
Write on Surface
No
ANSI Standards
ANSI Z535
State Specific Sign
No
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Sign Legend
Keep All Cylinders Chained/Mantener Todos Los Cilindros Encadenados
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Traditional OSHA
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Chemical Resistant
No
Sign Header Background Color
Black
Sign Legend Background Color
Yellow
Sign Header
Caution/Precaucion
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.101(b),OSHA 29 CFR 1910.253,OSHA 29 CFR 1926.350
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Keep All Cylinders Chained/Mantener Todos Los Cilindros Encadenados, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.