Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, Spanish, 472D35

  • Mfr # 472D35

  • Zoro # G5355073


product price: $3.79
/ea

Key Features

Header
Notice/Aviso
Legend
Vendors And Visitors Must Register At Main Office/Los Vendedores Y Visitantes Deben Registrarse En La Oficina Principal
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472D35
Zoro #
G5355073
UPC #
00194484018177
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice/Aviso
Legend
Vendors And Visitors Must Register At Main Office/Los Vendedores Y Visitantes Deben Registrarse En La Oficina Principal
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Sign Legend Color
Black
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Header Background Color
Blue
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Glow In The Dark
No
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Sign Header Background Color
Blue
Adhesive Type
Acrylic
Sign Header Style
Text
Anti-Slip Surface
No
State Specific Sign
No
Metal Detectable
No
Sign Legend Style
Text
Sign Header Text Color
White
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z535
Adhesive Style
Permanent
Sign Legend Background Color
White
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Write on Surface
No
Average Outdoor Durability
2 yr
Sign Header
Notice/Aviso
Graffiti Resistant
No
Sign Legend
Vendors And Visitors Must Register At Main Office/Los Vendedores Y Visitantes Deben Registrarse En La Oficina Principal
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Vendors And Visitors Must Register At Main Office/Los Vendedores Y Visitantes Deben Registrarse En La Oficina Principal, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.