Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, Spanish, 472D44

  • Mfr # 472D44

  • Zoro # G5627647


product price: $3.69
/ea
Sold in multiples of 4 for $14.76

Key Features

Header
Notice/Aviso
Legend
Visitors Must Report To Office/Los Visitantes Deben Reportarse En La Oficina
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472D44
Zoro #
G5627647
UPC #
00194484105921
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice/Aviso
Legend
Visitors Must Report To Office/Los Visitantes Deben Reportarse En La Oficina
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Header Legend Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Legend Style
Text
Header Background Color
Blue
ANSI Compliant
Yes
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Material Properties
Flexible
ANSI Standards
ANSI Z535
Adhesive Style
Permanent
Metal Detectable
No
Corrosion Resistant
No
Protective Coating
No Protective Coating
Sign Header
Notice/Aviso
Sign Header Text Color
White
Mirror Print
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Graffiti Resistant
No
Sign Header Background Color
Blue
Maximum Service Temperature
176 Degrees F
Adhesive Type
Acrylic
Chemical Resistant
No
Write on Surface
No
Sign Legend
Visitors Must Report To Office/Los Visitantes Deben Reportarse En La Oficina
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
2 yr
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Text
Anti-Slip Surface
No
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Visitors Must Report To Office/Los Visitantes Deben Reportarse En La Oficina, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products