Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, Spanish, 472F69

  • Mfr # 472F69

  • Zoro # G5161733


product price: $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Header
Notice/Aviso
Legend
Employees Only/Solo Empleados
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472F69
Zoro #
G5161733
UPC #
00194484018801
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice/Aviso
Legend
Employees Only/Solo Empleados
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1926.32(d)
Double-Sided
No
Header Legend Color
White
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Legend Style
Text
Header Background Color
Blue
ANSI Compliant
Yes
Sign Legend Text Color
Black
ANSI Standards
ANSI Z535
Corrosion Resistant
No
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Metal Detectable
No
Number of Printed Sides
1
Includes Mounting Hardware
No
Maximum Service Temperature
176 Degrees F
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
White
Sign Header Style
Text
Sign Header Background Color
Blue
Graffiti Resistant
No
Write on Surface
No
State Specific Sign
No
Adhesive Style
Permanent
Sign Legend Background Color
White
Sign Header
Notice/Aviso
Anti-Slip Surface
No
Mirror Print
No
Sign Legend
Employees Only/Solo Empleados
Average Outdoor Durability
2 yr
Sign Legend Style
Text
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1926.32(d)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Employees Only/Solo Empleados, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.