Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, Spanish, 472V63

  • Mfr # 472V63

  • Zoro # G5204582


product price: $3.89
/ea

Key Features

Header
Notice/Aviso
Legend
Restricted Area Authorized Personnel Only/Area Restringida Solo Personal Autorizado
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472V63
Zoro #
G5204582
UPC #
00194484024215
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice/Aviso
Legend
Restricted Area Authorized Personnel Only/Area Restringida Solo Personal Autorizado
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Header Background Color
Blue
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
ANSI Compliant
Yes
Sign Legend Color
Black
Header Legend Color
White
Double-Sided
No
Sign Legend Text Color
Black
State Specific Sign
No
Sign Header Style
Text
Minimum Application Temperature
-40 Degrees F
Glow In The Dark
No
Sign Header
Notice/Aviso
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Adhesive Type
Acrylic
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Graffiti Resistant
No
Sign Legend Background Color
White
Sign Header Background Color
Blue
Mounting Pattern
No Mounting Holes
Mirror Print
No
Sign Legend
Restricted Area Authorized Personnel Only/Area Restringida Solo Personel Autorizado
Includes Mounting Hardware
No
Material Properties
Flexible
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Sign Format
Traditional OSHA
Metal Detectable
No
Corrosion Resistant
No
ANSI Standards
ANSI Z535
Chemical Resistant
No
Write on Surface
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Restricted Area Authorized Personnel Only/Area Restringida Solo Personel Autorizado, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.