Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, Spanish, 473J92

  • Mfr # 473J92

  • Zoro # G5601351


product price:  $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Header
No Header
Legend
Private No Trespassing/Privado No Traspase
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473J92
Zoro #
G5601351
UPC #
00194484117191
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Private No Trespassing/Privado No Traspase
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Text
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Number of Printed Sides
1
Adhesive Style
Permanent
Sign Legend Style
Text
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Sign Mounting Location
Wall
Chemical Resistant
No
Protective Coating
No Protective Coating
Write on Surface
No
Average Outdoor Durability
2 yr
Sign Format
Other Format
Minimum Application Temperature
-40 Degrees F
Sign Header
No Header
Includes Mounting Hardware
No
Glow In The Dark
No
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Sign Legend
Private No Trespassing/Privado No Traspase
Graffiti Resistant
No
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
State Specific Sign
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Private No Trespassing/Privado No Traspase, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products