Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, Spanish, 473L58

  • Mfr # 473L58

  • Zoro # G5619579


product price:  $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Header
Notice/Aviso
Legend
Private Property Keep Out/Prohibido El Paso Propiedad Privada
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473L58
Zoro #
G5619579
UPC #
00194484118839
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice/Aviso
Legend
Private Property Keep Out/Prohibido El Paso Propiedad Privada
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Double-Sided
No
Header Legend Color
White
Header Background Color
Blue
Sign Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Sign Header Text Color
White
Maximum Service Temperature
176 Degrees F
ANSI Standards
ANSI Z535
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Sign Legend Background Color
White
Anti-Slip Surface
No
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Includes Mounting Hardware
No
Average Outdoor Durability
2 yr
Metal Detectable
No
Sign Legend
Private Property Keep Out/Prohibido El Paso Propiedad Privada
Sign Header Background Color
Blue
Sign Header
Notice/Aviso
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Number of Printed Sides
1
State Specific Sign
No
Sign Legend Style
Text
Mirror Print
No
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Glow In The Dark
No
ANSI 969 Compliant
No
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Private Property Keep Out/Prohibido El Paso Propiedad Privada, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.