Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, Spanish, 473M75

  • Mfr # 473M75

  • Zoro # G5545729


product price: $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Header
No Tresspassing/Prohibido El Paso
Legend
Violators Will Be Prosecuted/Los Transgresores Seran Castigados
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473M75
Zoro #
G5545729
UPC #
00194484119997
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Tresspassing/Prohibido El Paso
Legend
Violators Will Be Prosecuted/Los Transgresores Seran Castigados
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Double-Sided
No
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black, White
ANSI 969 Compliant
No
Sign Legend Style
Text
Maximum Service Temperature
176 Degrees F
Metal Detectable
No
Sign Header
No Trespassing/Prohibida El Paso
Mirror Print
No
Mounting Pattern
No Mounting Holes
Sign Format
Other Format
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Protective Coating
No Protective Coating
Sign Legend Background Color
Red, White
Glow In The Dark
No
Includes Mounting Hardware
No
Graffiti Resistant
No
Sign Mounting Location
Wall
Sign Legend
Violators Will Be Prosecuted/Los Transgresores Seran Castigados
ANSI Standards
ANSI Z535
Corrosion Resistant
No
State Specific Sign
No
Number of Printed Sides
1
Anti-Slip Surface
No
Chemical Resistant
No
Minimum Application Temperature
-40 Degrees F
Adhesive Style
Permanent
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Violators Will Be Prosecuted/Los Transgresores Seran Castigados, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products