Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, Spanish, 475A48

  • Mfr # 475A48

  • Zoro # G5129280


product price: $3.89
/ea

Key Features

Header
No Header
Legend
Keep Hands Clear When Equipment Is Running/No Acercar Las Manos Cuando El Equipo Esta Funcionamiento
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475A48
Zoro #
G5129280
UPC #
00194484033316
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Keep Hands Clear When Equipment Is Running/No Acercar Las Manos Cuando El Equipo Esta Funcionamiento
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Sign Legend Color
Black, Red
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Mirror Print
No
Chemical Resistant
No
Write on Surface
No
Legend Pictogram Description
Hand Hazard
Adhesive Style
Permanent
Sign Legend
Keep Hands Clear When Equipment Is Running/No Acercar Las Manos Cuando El Equipo Esta Funcionamiento
Metal Detectable
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Maximum Service Temperature
176 Degrees F
Corrosion Resistant
No
Sign Header
No Header
Adhesive Type
Acrylic
Average Outdoor Durability
2 yr
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Sign Format
Other Format
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Legend Pictogram ID
PEQM-68
Number of Printed Sides
1
Protective Coating
No Protective Coating
Graffiti Resistant
No
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Keep Hands Clear When Equipment Is Running/No Acercar Las Manos Cuando El Equipo Esta Funcionamiento, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.