Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, Spanish, 475A81

  • Mfr # 475A81

  • Zoro # G5129332


product price: $3.89
/ea

Key Features

Header
Caution/Precaucion
Legend
Keep Hands Out of Moving Machinery/Mantener Las Manos Alejadas De Maquinaria En Movimento
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475A81
Zoro #
G5129332
UPC #
00194484033439
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution/Precaucion
Legend
Keep Hands Out of Moving Machinery/Mantener Las Manos Alejadas De Maquinaria En Movimento
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Yellow
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Black
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Double-Sided
No
Sign Legend Text Color
Black
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z535
Sign Header
Caution/Precaucion
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Sign Header Style
Text
Chemical Resistant
No
Anti-Slip Surface
No
Mirror Print
No
Sign Legend
Keep Hands Out Of Moving Machinery/Mantener Las Manos Alejadas De Maquinaria En Movimento
Adhesive Type
Acrylic
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black
Adhesive Style
Permanent
Sign Legend Style
Text
Protective Coating
No Protective Coating
Average Outdoor Durability
2 yr
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Includes Mounting Hardware
No
Sign Header Text Color
Yellow
ANSI 969 Compliant
No
Number of Printed Sides
1
Material Properties
Flexible
Sign Mounting Location
Wall
Sign Legend Background Color
Yellow
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Metal Detectable
No
Sign Format
Traditional OSHA
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Keep Hands Out Of Moving Machinery/Mantener Las Manos Alejadas De Maquinaria En Movimento, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products