Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, Spanish, 475G12

  • Mfr # 475G12

  • Zoro # G5555599


product price:  $3.89
/ea

Key Features

Header
Danger
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475G12
Zoro #
G5555599
UPC #
00194484137922
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
KEEP GUARDS IN PLACE/MANTENER LAS GUARDAS EN SU LUGAR
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Style
Text
Header Legend Color
White
Header Background Color
Black, Red, White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Metal Detectable
No
Graffiti Resistant
No
Number of Printed Sides
1
Write on Surface
No
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Average Outdoor Durability
2 yr
Mirror Print
No
Adhesive Type
Acrylic
Anti-Slip Surface
No
Sign Legend
Keep Guards In Place/Mantener Las Guardas En Su Lugar
Sign Header Style
Text
Sign Header
Danger/Peligro
Sign Header Background Color
Black, Red, White
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
176 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Sign Legend Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Glow In The Dark
No
State Specific Sign
No
Sign Format
Traditional OSHA
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Material Properties
Flexible
Sign Mounting Location
Wall
Sign Header Text Color
White
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Keep Guards In Place/Mantener Las Guardas En Su Lugar, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products