Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, Spanish, 475M98

  • Mfr # 475M98

  • Zoro # G5122612


product price: $3.89
/ea

Key Features

Header
Caution/Precaucion
Legend
Area In Front of This Electrical Panel Must Be Kept Clear For 36 Inches OSHA-NEC Regulations/Debe Haber Un Espacio De 1M Delante De Este Panel Electrico De Acuerdo Las Normas De OSHA-Nec
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475M98
Zoro #
G5122612
UPC #
00194484047863
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution/Precaucion
Legend
Area In Front of This Electrical Panel Must Be Kept Clear For 36 Inches OSHA-NEC Regulations/Debe Haber Un Espacio De 1M Delante De Este Panel Electrico De Acuerdo Las Normas De OSHA-Nec
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
Header Legend Color
Yellow
Header Background Color
Black
Standards
ANSI Z535, NEC 110.26, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(g), OSHA 29 CFR 1926.403(i)
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Write on Surface
No
Sign Mounting Location
Wall
Sign Header Background Color
Black
Includes Mounting Hardware
No
Sign Header
Caution/Precaucion
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(g), OSHA 29 CFR 1926.403(i)
Corrosion Resistant
No
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Mirror Print
No
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Maximum Service Temperature
176 Degrees F
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
Yellow
Sign Header Style
Text
Average Outdoor Durability
2 yr
Material Properties
Flexible
Sign Header Text Color
Yellow
Sign Legend
Area In Front Of This Electrical Panel Must Be Kept Clear For 36 In OSHA-NEC Regulations/Debe Haber Un Espacio De 1M Delante De Este Panel Electrico Seguin Las Normas De OSHA-NEC
Graffiti Resistant
No
Anti-Slip Surface
No
NEC Standard
NEC 110.26
Chemical Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Area In Front Of This Electrical Panel Must Be Kept Clear For 36 In OSHA-NEC Regulations/Debe Haber Un Espacio De 1M Delante De Este Panel Electrico Seguin Las Normas De OSHA-NEC, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.