Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, Spanish, 477L34

  • Mfr # 477L34

  • Zoro # G5790123


product price:  $3.89
/ea

Key Features

Header
Caution
Legend
CAPACITY _______ LBS./CAPACIDAD _______ KG.
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477L34
Zoro #
G5790123
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
CAPACITY _______ LBS./CAPACIDAD _______ KG.
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Yellow
Legend Style
Text
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(b), OSHA 29 CFR 1926.1417(o)(3), OSHA 29 CFR 1926.451(a)
OSHA Compliant
Yes
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Sign Format
Traditional OSHA
Mirror Print
No
Sign Legend Background Color
Yellow
Sign Legend
Capacity _______ Lbs./Capacidad _______ Kg.
Glow In The Dark
No
Sign Legend Style
Text
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Text
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Sign Header
Caution/Precaucion
Chemical Resistant
No
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Adhesive Style
Permanent
Sign Mounting Location
Wall
Average Outdoor Durability
2 yr
Corrosion Resistant
No
Sign Header Background Color
Black
Number of Printed Sides
1
Anti-Slip Surface
No
Graffiti Resistant
No
ANSI Standards
ANSI Z535
Protective Coating
No Protective Coating
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Yellow
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(b), OSHA 29 CFR 1926.1417(o)(3), OSHA 29 CFR 1926.451(a)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Capacity _______ Lbs./Capacidad _______ Kg., Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products