Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, Spanish, 477L40

  • Mfr # 477L40

  • Zoro # G5789362


product price:  $3.69
/ea
Sold in multiples of 4 for $14.76

Key Features

Header
Caution
Legend
FLOOR LOAD LIMIT NOT TO EXCEED _______ LBS. SQ. FT./EL LIMITE DE CARGA EN EL PISO NO DEBE EXCEDER _______ KG METROS CUADRADOS
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
477L40
Zoro #
G5789362
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
FLOOR LOAD LIMIT NOT TO EXCEED _______ LBS. SQ. FT./EL LIMITE DE CARGA EN EL PISO NO DEBE EXCEDER _______ KG METROS CUADRADOS
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(b), OSHA 29 CFR 1926.1417(o)(3), OSHA 29 CFR 1926.451(a)
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Black
Header Legend Color
Yellow
Legend Style
Text
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Mirror Print
No
Average Outdoor Durability
2 yr
Sign Header Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Background Color
Black
Sign Mounting Location
Wall
Maximum Service Temperature
176 Degrees F
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Header Text Color
Yellow
Corrosion Resistant
No
Adhesive Type
Acrylic
Adhesive Style
Permanent
Includes Mounting Hardware
No
State Specific Sign
No
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Glow In The Dark
No
Sign Legend
Floor Load Limit Not To Exceed _______ Lbs. Sq. Ft./El Limite De Carga En El Piso No Debe Exceder _______ Kg Metros Cuadrados
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
No
Sign Legend Style
Text
Sign Header
Caution/Precaucion
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Yellow
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(b), OSHA 29 CFR 1926.1417(o)(3), OSHA 29 CFR 1926.451(a)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Floor Load Limit Not To Exceed _______ Lbs. Sq. Ft./El Limite De Carga En El Piso No Debe Exceder _______ Kg Metros Cuadrados, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.