Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, Spanish, 478G23

  • Mfr # 478G23

  • Zoro # G5837540


product price:  $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Header
Danger/Peligro
Legend
Flammable Gas/Gas Inflamable
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478G23
Zoro #
G5837540
UPC #
00194484212667
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
Flammable Gas/Gas Inflamable
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Text
Header Background Color
Black, Red, White
Sign Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Sign Legend Text Color
Black
Sign Legend Background Color
White
Sign Header Style
Text
Includes Mounting Hardware
No
Sign Legend
Flammable Gas/Gas Inflamable
Chemical Resistant
No
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Text
Sign Header Background Color
Black, Red, White
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
State Specific Sign
No
Protective Coating
No Protective Coating
Mirror Print
No
Sign Header
Danger/Peligro
Adhesive Style
Permanent
Write on Surface
No
Sign Header Text Color
White
Average Outdoor Durability
2 yr
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Traditional OSHA
Metal Detectable
No
Corrosion Resistant
No
Number of Printed Sides
1
Glow In The Dark
No
Graffiti Resistant
No
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Flammable Gas/Gas Inflamable, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.