Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, Spanish, 486R91

  • Mfr # 486R91

  • Zoro # G6261847


product price:  $3.69
/ea
Sold in multiples of 4 for $14.76

Key Features

Header
Caution
Legend
CONVEYOR MAY START WITHOUT WARNING/LA BANDA TRANSPORTADORA PUEDE ACTIVARSE SIN PREVIO AVISO
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486R91
Zoro #
G6261847
UPC #
00194484291686
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
CONVEYOR MAY START WITHOUT WARNING/LA BANDA TRANSPORTADORA PUEDE ACTIVARSE SIN PREVIO AVISO
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Header Legend Color
Yellow
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Background Color
Black
Double-Sided
No
Standards
ANSI Z535, NFPA 79, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300, OSHA 29 CFR 1926.555
ANSI Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Number of Printed Sides
1
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Sign Format
Traditional OSHA
Sign Header Style
Text
Sign Header Background Color
Black
Metal Detectable
No
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Sign Header Text Color
Yellow
Chemical Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300, OSHA 29 CFR 1926.555
Graffiti Resistant
No
Sign Header
Caution/Precaucion
Adhesive Type
Acrylic
NFPA Standard
NFPA 79
Sign Legend
Conveyor May Start Without Warning/La Banda Transportadora Puede Activarse Sin Previo Aviso
Sign Legend Background Color
Yellow
Glow In The Dark
No
Average Outdoor Durability
2 yr
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
State Specific Sign
No
Material Properties
Flexible
Anti-Slip Surface
No
Corrosion Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Conveyor May Start Without Warning/La Banda Transportadora Puede Activarse Sin Previo Aviso, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.