Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in x 14 in, Aluminum

  • Mfr # 476G98

  • Zoro # G5866170


product price: $22.89
/ea

Key Features

Header
Notice/Aviso
Legend
Material Safety Data Sheets Available Upon Request/Hojas De Seguridad De Material Disponible A Peticion
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476G98
Zoro #
G5866170
UPC #
00194484188528
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice/Aviso
Legend
Material Safety Data Sheets Available Upon Request/Hojas De Seguridad De Material Disponible A Peticion
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Header Legend Color
White
Sign Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.59
Header Background Color
Blue
Sign Legend Text Color
Black
Sign Legend Style
Symbol and Text
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Chemical Resistant
Yes
Average Outdoor Durability
5 yr
Number of Printed Sides
1
Maximum Service Temperature
250 Degrees F
Sign Header Style
Text
Includes Mounting Hardware
No
ANSI 969 Compliant
No
State Specific Sign
No
Sign Header
Notice/Aviso
Sign Header Background Color
Blue
Sign Mounting Location
Wall
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Sign Legend
Safety Data Sheets Available Upon Request/Hojas De Seguridad De Material Disponible A Peticion
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
White
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Anti-Slip Surface
No
Write on Surface
No
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1926.59
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Safety Data Sheets Available Upon Request/Hojas De Seguridad De Material Disponible A Peticion, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.