Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in x 14 in, Polyethylene

  • Mfr # 476H39

  • Zoro # G5859292


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Notice
Legend
Right To Know Information Available In This Office
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476H39
Zoro #
G5859292
UPC #
00194484188924
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
Right To Know Information Available In This Office
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black
Header Background Color
Blue
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.59
Sign Legend Text Color
Black
Write on Surface
No
Maximum Service Temperature
168 Degrees F
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Minimum Application Temperature
-90 Degrees F
Sign Format
Traditional OSHA
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Sign Header
Notice
ANSI 969 Compliant
No
Sign Legend Background Color
White
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
1 to 3 yr
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1926.59
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 3 yr
Number of Printed Sides
1
Minimum Service Temperature
-90 Degrees F
Mirror Print
No
Sign Header Background Color
Blue
State Specific Sign
No
Sign Legend
Right To Know Information Available In This Office
Corrosion Resistant
Yes
Chemical Resistant
Yes
Metal Detectable
No
Sign Header Style
Text
Sign Header Text Color
White
Anti-Slip Surface
No
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Right To Know Information Available In This Office, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.