Zoro Homepage

Safety Sign, 10 in x 14 in, Vinyl

  • Mfr # 476H10

  • Zoro # G5867047


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Notice
Legend
Safety Data Sheets Available Upon Request
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476H10
Zoro #
G5867047
UPC #
00194484188634
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
Safety Data Sheets Available Upon Request
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.59
Legend Style
Text
Header Legend Color
White
Header Background Color
Blue
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Graffiti Resistant
No
Sign Format
Traditional OSHA
Metal Detectable
No
Sign Header Background Color
Blue
Includes Mounting Hardware
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
White
Adhesive Style
Permanent
Corrosion Resistant
No
Adhesive Type
Acrylic
Number of Printed Sides
1
Write on Surface
No
Sign Header
Notice
Sign Legend
Safety Data Sheets Available Upon Request
ANSI 969 Compliant
No
Sign Legend Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Text
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Protective Coating
No Protective Coating
Glow In The Dark
No
Maximum Service Temperature
176 Degrees F
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
2 yr
Sign Mounting Location
Wall
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1926.59
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Data Sheets Available Upon Request, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.