Zoro Homepage

Safety Sign, 10 in x 14 in, Vinyl

  • Mfr # 476H29

  • Zoro # G5775362


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Notice
Legend
MSDS And The Written Hazardous Communication Program For This Work Place Is Located In The Foreman's Office
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476H29
Zoro #
G5775362
UPC #
00194484188825
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
MSDS And The Written Hazardous Communication Program For This Work Place Is Located In The Foreman's Office
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.59
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
Header Background Color
Blue
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
White
Legend Style
Text
Sign Legend Text Color
Black
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
No
Sign Mounting Location
Wall
Sign Header Style
Text
Average Outdoor Durability
2 yr
Maximum Service Temperature
176 Degrees F
Sign Legend
SDS And The Written Hazardous Communication Program For This Work Place Is Located In The Foreman'S Office
Adhesive Type
Acrylic
Metal Detectable
No
ANSI 969 Compliant
No
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z535
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Includes Mounting Hardware
No
Write on Surface
No
Adhesive Style
Permanent
Corrosion Resistant
No
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Background Color
Blue
Sign Legend Style
Text
Chemical Resistant
No
Sign Header
Notice
Sign Header Text Color
White
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1926.59
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend SDS And The Written Hazardous Communication Program For This Work Place Is Located In The Foreman'S Office, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.