Zoro Homepage

Safety Sign, 10 in x 7 in, Vinyl

  • Mfr # 476H21

  • Zoro # G5814011


product price: $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Header
Notice/Aviso
Legend
"Right To Know" Information Available In This Office / "Derecho A Saber" Informacion Disponible En Esta Oficina
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476H21
Zoro #
G5814011
UPC #
00194484188740
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice/Aviso
Legend
"Right To Know" Information Available In This Office / "Derecho A Saber" Informacion Disponible En Esta Oficina
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Header Background Color
Blue
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.59
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Header Legend Color
White
Sign Legend Text Color
Black
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Sign Legend Style
Text
Sign Legend Background Color
White
ANSI 969 Compliant
No
Number of Printed Sides
1
Adhesive Style
Permanent
Sign Format
Traditional OSHA
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Sign Header Text Color
White
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
176 Degrees F
Sign Legend
"Right To Know" Information Available In This Office / "Derecho A Saber" Informacion Disponible En Esta Oficina
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Sign Header Background Color
Blue
Metal Detectable
No
Graffiti Resistant
No
Mirror Print
No
Average Outdoor Durability
2 yr
Sign Header
Notice
Sign Mounting Location
Wall
Corrosion Resistant
No
Chemical Resistant
No
ANSI Standards
ANSI Z535
Sign Header Style
Text
Adhesive Type
Acrylic
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1926.59
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend In.Right To Know In. Information Available In This Office / In.Derecho A Saber In. Informacion Disponible En Esta Oficina, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.