Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 inx14 in, Aluminum

  • Mfr # 476H06

  • Zoro # G5790981


product price: $22.89
/ea

Key Features

Header
Notice
Legend
Safety Data Sheets Available Upon Request
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476H06
Zoro #
G5790981
UPC #
00194484188597
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
Safety Data Sheets Available Upon Request
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.59
Header Legend Color
White
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
Glow In The Dark
No
Graffiti Resistant
Yes
State Specific Sign
No
Mirror Print
No
Sign Mounting Location
Wall
Sign Header Text Color
White
Outdoor Life Expectancy
5 yr
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Sign Legend
Safety Data Sheets Available Upon Request
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Sign Format
Traditional OSHA
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Anti-Slip Surface
No
Sign Legend Style
Text
Corrosion Resistant
Yes
Chemical Resistant
Yes
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Text
ANSI 969 Compliant
No
Material Properties
Rigid
Sign Header
Notice
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Header Background Color
Blue
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1926.59
Maximum Service Temperature
250 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Data Sheets Available Upon Request, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.