Zoro Homepage

Safety Sign, 10 inx14 in, Aluminum, 478C69

  • Mfr # 478C69

  • Zoro # G5821440


product price: $22.89
/ea

Key Features

Header
Notice
Legend
LOADING AREA NO PARKING
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478C69
Zoro #
G5821440
UPC #
00194484210625
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Loading Zone No Parking Sign
Header
Notice
Legend
LOADING AREA NO PARKING
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
White
Legend Style
Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Blue
Double-Sided
No
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.141(a)(3)(i); OSHA 29 CFR 1910.22(a)(1); OSHA 29 CFR 1926.601
Sign Legend Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Write on Surface
No
Sign Legend Text Color
Black
Sign Header Style
Text
Average Outdoor Durability
5 yr
Sign Mounting Location
Wall
Maximum Service Temperature
250 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Header
Notice
Sign Header Background Color
Blue
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Outdoor Life Expectancy
5 yr
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Mounting Pattern
4 Corner
Number of Printed Sides
1
State Specific Sign
No
Sign Legend Background Color
White
Graffiti Resistant
Yes
Chemical Resistant
Yes
ANSI 969 Compliant
No
Sign Header Text Color
White
Sign Legend Style
Text
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141(a)(3)(i), OSHA 29 CFR 1910.22(a)(1), OSHA 29 CFR 1926.601
Minimum Application Temperature
-40 Degrees F
Sign Legend
Loading Area No Parking
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Loading Area No Parking, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.