Safety Sign, 10 inx14 in, Polyethylene, 478C71
Mfr # 478C71
Zoro # G5867832
product price: $13.39
/eaSold in multiples of 2 for $26.78
Key Features
Header
Notice
Legend
LOADING AREA NO PARKING
Width
14"
Height
10"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
478C71
Zoro #
G5867832
UPC #
00194484210649
Country of Origin
United States
Dimensions
Width
14"
Height
10"
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Loading Area No Parking, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.