Safety Sign, 10 inx14 in, Vinyl, 478C67
Mfr # 478C67
Zoro # G5844498
product price: $8.89
/eaSold in multiples of 3 for $26.67
Key Features
Header
Notice
Legend
DO NOT PARK IN FRONT OF DOOR
Width
14"
Height
10"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
478C67
Zoro #
G5844498
UPC #
00194484210618
Country of Origin
United States
Dimensions
Width
14"
Height
10"
Thickness
0.004 in
Depth
1/250 in
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Park In Front Of Door, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.