Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 inx14 in, Vinyl, 478C73

  • Mfr # 478C73

  • Zoro # G5815807


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Notice
Legend
LOADING AREA NO PARKING
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478C73
Zoro #
G5815807
UPC #
00194484210663
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.004 in
Depth
1/250 in

Details

Item
Loading Zone No Parking Sign
Header
Notice
Legend
LOADING AREA NO PARKING
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.141(a)(3)(i); OSHA 29 CFR 1910.22(a)(1); OSHA 29 CFR 1926.601
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
White
Header Background Color
Blue
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Sign Legend Style
Text
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141(a)(3)(i), OSHA 29 CFR 1910.22(a)(1), OSHA 29 CFR 1926.601
Mirror Print
No
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Sign Header Background Color
Blue
Number of Printed Sides
1
Glow In The Dark
No
ANSI 969 Compliant
No
State Specific Sign
No
Sign Format
Traditional OSHA
Material Properties
Flexible
Protective Coating
No Protective Coating
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Sign Legend
Loading Area No Parking
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Corrosion Resistant
No
Sign Header
Notice
Graffiti Resistant
No
Average Outdoor Durability
2 yr
Maximum Service Temperature
176 Degrees F
Sign Header Text Color
White
Chemical Resistant
No
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Loading Area No Parking, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.