This item is Discontinued.

Condor Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English 56LR15

Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English (Discontinued)

  • Mfr # 56LR15
  • Zoro # G1897999
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
56LR15
Zoro #
G1897999
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
UV Resistant
No
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
-40 Degrees F
Material Properties
Flexible
Sign Legend Text Color
Black, Red
Sign Format
ANSI/OSHA Format
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Sign Header
Danger
Sign Legend
No Smoking Or Vaping.
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Graffiti Resistant
No
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Sign Header Style
Symbol and Text
Chemical Resistant
No
Maximum Service Temperature
176 Degrees F
Corrosion Resistant
No
Sign Legend Background Color
White
Glow In The Dark
No
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Header Text Color
White, Yellow
State Specific Sign
No
Sign Legend Style
Symbol and Text
Sign Header Background Color
Red
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Smoking Or Vaping., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.