Safety Sign, 10 inx7 in, Vinyl
Mfr # 478D03
Zoro # G5880170
product price: $3.89
/eaSold in multiples of 4 for $15.56
Key Features
Header
Notice
Legend
NO PARKING/NO ESTACIONAMIENTO
Width
7"
Height
10"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
478D03
Zoro #
G5880170
UPC #
00194484210915
Country of Origin
United States
Dimensions
Width
7"
Height
10"
Thickness
0.004 in
Depth
1/250 in
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend No Parking/No Estacionamiento, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.