This item is Discontinued.

Condor Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English 56LP93

Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English (Discontinued)

  • Mfr # 56LP93
  • Zoro # G1898069
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
56LP93
Zoro #
G1898069
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
UV Resistant
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Includes Mounting Hardware
No
Material Properties
Flexible
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Sign Legend
No Vaping W/Symbol
Protective Coating
No Protective Coating
Sign Format
Other Format
Sign Legend Background Color
White
Glow In The Dark
No
State Specific Sign
No
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Sign Legend Text Color
Black, Red
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Sign Header
No Header
Corrosion Resistant
No
Chemical Resistant
No
Anti-Slip Surface
No
Graffiti Resistant
No
Mirror Print
No
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Vaping W/Symbol, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.