Safety Sign, 10" W, 14" H, 0.004" Thickness, 466Z69

  • Mfr # 466Z69

  • Zoro # G5296160


product price:  $4.69
/ea
Sold in multiples of 3 for $14.07

Key Features

Header
Notice/Aviso
Legend
Safety Glasses Required Beyond This Point/Se Requieren Gafas De Seguridad Mas Alla De Este Punto
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466Z69
Zoro #
G5296160
UPC #
00194484036430
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice/Aviso
Legend
Safety Glasses Required Beyond This Point/Se Requieren Gafas De Seguridad Mas Alla De Este Punto
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Header Legend Color
White
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
ANSI Compliant
Yes
Header Background Color
Blue
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
Sign Legend Style
Text
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Legend Background Color
White
Corrosion Resistant
No
Write on Surface
No
Sign Mounting Location
Wall
Sign Legend
Safety Glasses Required Beyond This Point/Anteojos De Seguridad Requeidos Mas Alla De Este Punto
ANSI 969 Compliant
No
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Sign Header Text Color
White
Metal Detectable
No
Maximum Service Temperature
176 Degrees F
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
State Specific Sign
No
Glow In The Dark
No
Adhesive Style
Permanent
Minimum Application Temperature
-40 Degrees F
Sign Header
Notice/Aviso
Number of Printed Sides
1
Sign Header Background Color
Blue
Sign Format
Traditional OSHA
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Graffiti Resistant
No
Material Properties
Flexible
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Safety Glasses Required Beyond This Point/Anteojos De Seguridad Requeidos Mas Alla De Este Punto, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.