Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10" W, 14" H, 0.004" Thickness

  • Mfr # 469X01

  • Zoro # G5580403


product price: $4.69
/ea
Sold in multiples of 3 for $14.07

Key Features

Sign Material
Vinyl
Legend
FIRE EXTINGUISHER
Width
10 in
Thickness
0.004 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469X01
Zoro #
G5580403
UPC #
00194484087678
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.004 in
Height
14 in
Depth
1/250 in

Details

Item
Safety Sign
Sign Material
Vinyl
Legend
FIRE EXTINGUISHER
Sign Mounting Style
Adhesive
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150,NFPA 10
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Header
No Header
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Color
Red
Legend/Background Color
Red/White
Sign Legend Text Color
Red
Application
Indoor Only
Write on Surface
No
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Protective Coating
No Protective Coating
Sign Format
Other Format
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Mirror Print
No
Sign Legend
Fire Extinguisher
Adhesive Type
Acrylic
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Maximum Service Temperature
176 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150
Sign Legend Background Color
Red, White
Average Outdoor Durability
2 yr
ANSI 969 Compliant
No
Chemical Resistant
No
NFPA Standard
NFPA 10
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Material Properties
Flexible
Adhesive Style
Permanent
Number of Printed Sides
1
Includes Mounting Hardware
No
Sign Header
No Header
Graffiti Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Extinguisher, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.