Shop CONDOR

Safety Sign, 10" W, 14" H, 0.004" Thickness

  • Mfr # 469Y16
  • Zoro # G5590221

product price: 
$
4.89
/ea

Key Features

Sign Material
Vinyl
Legend
FIRE EXTINGUISHER DO NOT BLOCK
Width
10 in
Thickness
0.004 in
Height
14 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
469Y16
Zoro #
G5590221
UPC #
00194484088811
Country of Origin
United States
Item
Safety Sign
Sign Material
Vinyl
Legend
FIRE EXTINGUISHER DO NOT BLOCK
Sign Mounting Style
Adhesive
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150,NFPA 10
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Legend Style
Symbol and Text
Header
No Header
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Legend/Background Color
Red/White
Legend Color
White
Sign Legend Text Color
White
Write on Surface
No
Metal Detectable
No
Application
Indoor Only
Maximum Service Temperature
176 Degrees F
Mirror Print
No
Adhesive Type
Acrylic
Average Outdoor Durability
2 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150
Outdoor Life Expectancy
Not Outdoor Rated
NFPA Standard
NFPA 10
Anti-Slip Surface
No
Sign Legend
Fire Extinguisher Do Not Block
Sign Legend Style
Symbol and Text
Graffiti Resistant
No
Chemical Resistant
No
ANSI 969 Compliant
No
Corrosion Resistant
No
State Specific Sign
No
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Sign Header
No Header
Protective Coating
No Protective Coating
Material Properties
Flexible
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Legend Pictogram Description
Down Arrow
Number of Printed Sides
1
Legend Pictogram ID
PARW-112
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Sign Legend Background Color
Red, White
Product Type
Safety Sign

Dimensions

Width
10 in
Thickness
0.004 in
Height
14 in
Depth
1/250 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Extinguisher Do Not Block, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.