Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10" W, 14" H, 0.004" Thickness

  • Mfr # 469Z70

  • Zoro # G5554521


product price: $4.69
/ea
Sold in multiples of 3 for $14.07

Key Features

Sign Material
Vinyl
Legend
FIRE HOSE
Width
10 in
Thickness
0.004 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469Z70
Zoro #
G5554521
UPC #
00194484090340
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.004 in
Height
14 in
Depth
1/250 in

Details

Item
Safety Sign
Sign Material
Vinyl
Legend
FIRE HOSE
Sign Mounting Style
Adhesive
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.158(c)(1),OSHA 29 CFR 1926.150,NFPA 14
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Header
No Header
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol and Text
Legend Color
Red
Legend/Background Color
Red/White
Sign Legend Text Color
Red
Write on Surface
No
Metal Detectable
No
Application
Indoor Only
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Corrosion Resistant
No
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Header
No Header
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Sign Legend Style
Symbol and Text
Average Outdoor Durability
2 yr
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.158(c)(1),OSHA 29 CFR 1926.150
Mirror Print
No
NFPA Standard
NFPA 14
Adhesive Type
Acrylic
Sign Legend Background Color
Red, White
Sign Format
Other Format
Glow In The Dark
No
Sign Legend
Fire Hose
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
State Specific Sign
No
Graffiti Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Hose, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.