Zoro Homepage

Safety Sign, 10" W, 14" H, 0.004" Thickness

  • Mfr # 469Z76

  • Zoro # G5555781


product price: $4.69
/ea
Sold in multiples of 3 for $14.07

Key Features

Sign Material
Vinyl
Legend
FIRE HOSE
Width
10 in
Thickness
0.004 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469Z76
Zoro #
G5555781
UPC #
00194484090401
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.004 in
Height
14 in
Depth
1/250 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Hose, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.