Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10" W, 14" H, 0.032" Thickness, 465Y10

  • Mfr # 465Y10

  • Zoro # G5101691


product price: $21.19
/ea

Key Features

Header
Caution/Precaucion
Legend
Ear Protection Required When Equipment Is Operating/Se Requiere Proteccion Para Los Oidos Al Operar Este Equipo
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465Y10
Zoro #
G5101691
UPC #
00194484007485
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution/Precaucion
Legend
Ear Protection Required When Equipment Is Operating/Se Requiere Proteccion Para Los Oidos Al Operar Este Equipo
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Black
Header Legend Color
Yellow
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
Double-Sided
No
Legend Style
Text
Sign Legend Text Color
Black
Sign Legend
Ear Protection Required When Equipment Is Operating/Se Requiere Proteccion Para Los Oidos Al Operar Este Equipo
Number of Printed Sides
1
Includes Mounting Hardware
No
Average Outdoor Durability
5 yr
Outdoor Life Expectancy
5 yr
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Sign Header Background Color
Black
Chemical Resistant
Yes
Sign Legend Background Color
Yellow
Anti-Slip Surface
No
Sign Mounting Location
Wall
State Specific Sign
No
Sign Legend Style
Text
ANSI 969 Compliant
No
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Maximum Service Temperature
250 Degrees F
Mounting Pattern
4 Corner
Sign Header
Caution/Precaucion
Write on Surface
No
Glow In The Dark
No
Sign Header Text Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Ear Protection Required When Equipment Is Operating/Se Requiere Proteccion Para Los Oidos Al Operar Este Equipo, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.