Zoro Homepage

Safety Sign, 10" W, 14" H, 0.032" Thickness, 467C43

  • Mfr # 467C43

  • Zoro # G5890707


product price: $21.19
/ea

Key Features

Header
Safety First/Seguridad Primero
Legend
Eye Protection Must Be Worn In This Area/Se Debe Usar Proteccion Para La Vista En Esta Area
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467C43
Zoro #
G5890707
UPC #
00194484207038
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Safety First/Seguridad Primero
Legend
Eye Protection Must Be Worn In This Area/Se Debe Usar Proteccion Para La Vista En Esta Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Header Legend Color
White
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Text
Header Background Color
Green
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Sign Legend Text Color
Black
Mirror Print
No
State Specific Sign
No
Sign Legend Style
Text
Sign Legend Background Color
White
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Header Style
Text
ANSI 969 Compliant
No
Sign Legend
Eye Protection Must Be Worn In This Area/Se Debe Usar Proteccion Para La Vista En Esta Area
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Mounting Pattern
4 Corner
Maximum Service Temperature
250 Degrees F
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Graffiti Resistant
Yes
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Average Outdoor Durability
5 yr
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Sign Header
Safety First/Seguridad Primero
Metal Detectable
No
Outdoor Life Expectancy
5 yr
Sign Header Text Color
White
Includes Mounting Hardware
No
Sign Header Background Color
Green
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Eye Protection Must Be Worn In This Area/Se Debe Usar Proteccion Para La Vista En Esta Area, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.